Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Rough Bore
H120B40F X 2-15/16
Description
H120B40 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 40 TEETH TYPE B 2-15/16IN BORE
Part # H120B40F X 2-15/16
BDI # 21971738
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571473
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed
120S40
Description
120S40 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 120S40
BDI # 312197
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9915
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.118
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
19.959
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
485.6
Mounting Method:
Rough Bore