Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31276
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
140R36
Description
140R36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 140R36
BDI # 312206
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9928
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
PHS 140-1A36
Description
PHS 140-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1A36
BDI # 1290246
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Rough Bore
140A36
Description
140A36 ROLLER CHAIN SPROCKET ; 36 TEETH ANSI 140 TYPE A
Part # 140A36
BDI # 20639441
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
21.053
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Rough Bore