Page 1 of 3

Next

Compare
PHS 16B-1B65

COMPARE

PHS 16B-1B65

Description
PHS 16B-1B65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B65

BDI # 1286366

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A65

COMPARE

PHS 16B-1A65

Description
PHS 16B-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A65

BDI # 1286278

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A65

COMPARE

PHS 80-1A65

Description
PHS 80-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A65

BDI # 1288473

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B65

COMPARE

PHS 80-1B65

Description
PHS 80-1B65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B65

BDI # 1288519

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS16B-1A65T

COMPARE

RS16B-1A65T

Description
16BA65 ; POR SPROCKET SB 32MM

TSUBAKI

Part # RS16B-1A65T

BDI # 920857

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 20.698
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 21.274
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY