Page 1 of 12

Next

Compare
100A90 SPLIT SPECIAL

COMPARE

100A90 SPLIT SPECIAL

Description
100A90 SPLIT SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # 100A90 SPLIT SPECIAL

BDI # 21445031

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 35.818
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 36.545
Other Features: Split Type
Pitch Diameter - Millimeter: 909.777
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D24C76

COMPARE

D24C76

Description
D24C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C76

BDI # 607610

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 36.298
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 37.167
Other Features: Duplex Type
Global Part Number GPN: 571072
Pitch Diameter - Millimeter: 921.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200A45

COMPARE

200A45

Description
200A45 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A45

BDI # 617246

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 35.84
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 37.252
Global Part Number GPN: 31555
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200C45H

COMPARE

D200C45H

Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200C45H

BDI # 913567

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A114

COMPARE

PHS 16B-1A114

Description
PHS 16B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A114

BDI # 1286287

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.292

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 36.878
Pitch Diameter - Millimeter: 921.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY