Page 1 of 2

Next

Compare
PHS 20B-1A95

COMPARE

PHS 20B-1A95

Description
PHS 20B-1A95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A95

BDI # 1286657

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 37.806

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 38.535
Pitch Diameter - Millimeter: 960.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1C95

COMPARE

PHS 20B-1C95

Description
PHS 20B-1C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1C95

BDI # 1286740

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 37.806

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 38.535
Pitch Diameter - Millimeter: 960.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1TB95

COMPARE

PHS 20B-1TB95

Description
PHS 20B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1TB95

BDI # 1286802

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 37.806
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 38.535
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 960.28
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C95

COMPARE

PHS 20B-2C95

Description
PHS 20B-2C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C95

BDI # 1286846

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 37.806

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 38.535
Pitch Diameter - Millimeter: 960.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C95

COMPARE

PHS 20B-3C95

Description
PHS 20B-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C95

BDI # 1286879

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 37.806

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 38.535
Pitch Diameter - Millimeter: 960.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY