16B-1/Z=11 NR. PS12011
Description
SATI 16B-1/Z=11 NR. PS12011
Part # 16B-1/Z=11 NR. PS12011
BDI # 1405500
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
HD80B11F X 1-1/2
Description
HD80B11 X 1-1/2 RLR CHAIN SPROCKET ; 80 CHAIN 11 TEETH 2 STRD 1-1/2IN BORE
Part # HD80B11F X 1-1/2
BDI # 21972895
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
80B11 X 2.0457/2.0467 PB
Description
80B11 X 2.0457/2.0467 PB SPROCKET ; 11 TEETH 80 CHAIN
Part # 80B11 X 2.0457/2.0467 PB
BDI # 24664961
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
2.0457 Inch/2.0467 Inch Plain Bore
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
80BS11 1 3/16
Description
80BS11 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS11 1 3/16
BDI # 624481
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
33855
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
H80B11F X 1-1/2
Description
H80B11F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H80B11F X 1-1/2
BDI # 916943
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
39271
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore