06B-1/Z=34 NR. PS05034
Description
SATI 06B-1/Z=34 NR. PS05034
Part # 06B-1/Z=34 NR. PS05034
BDI # 1405352
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.224
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Rough Bore
PHS 06B-1A34
Description
PHS 06B-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A34
BDI # 1284569
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.224
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.224
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Rough Bore
D06B34 25MM
Description
D06B34 25MM SPROCKET ; 25MM BORE 34 TEETH STEEL
Part # D06B34 25MM
BDI # 21445478
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.224
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore
PHS 06B-1BH34
Description
PHS 06B-1BH34 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH34
BDI # 1284658
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.224
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Rough Bore