06B-2/Z=35 NR. PD05035
Description
SATI 06B-2/Z=35 NR. PD05035
Part # 06B-2/Z=35 NR. PD05035
BDI # 1405106
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
35B35FH X 7/8
Description
35B35FH X 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 35T 7/8" BORE W/HARDENED TEETH
Part # 35B35FH X 7/8
BDI # 17159210
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
With 2 Set Screw
Global Part Number GPN:
572184
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Simplex Type
Global Part Number GPN:
569118
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
H35B35F X 1-3/16
Description
H35B35F X 1-3/16 ROLLER CHAIN SPROCKET ; 3/8" P 35T 1-3/16" BORE W/HARDENED TEETH
Part # H35B35F X 1-3/16
BDI # 24343709
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore