Page 1 of 10

Next

Compare
RS08B-1B33T-T

COMPARE

RS08B-1B33T-T

Description
TSUBAKI RS08B-1B33T-T

TSUBAKI

Part # RS08B-1B33T-T

BDI # 20062540

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.26
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.536
Other Features: T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter: 133.61
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
08B-2/Z=33 NR. PD09033

COMPARE

08B-2/Z=33 NR. PD09033

Description
SATI 08B-2/Z=33 NR. PD09033

SATI

Part # 08B-2/Z=33 NR. PD09033

BDI # 1405137

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.26
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.536
Other Features: 20MM Plain Bore
Pitch Diameter - Millimeter: 133.61
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
PHS 40-1A33

COMPARE

PHS 40-1A33

Description
PHS 40-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A33

BDI # 1287558

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.26

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.536
Pitch Diameter - Millimeter: 133.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B33H X 1-7/16 3/8KW

COMPARE

40B33H X 1-7/16 3/8KW

Description
40B33H X 1-7/16 3/8KW SPROCKET

MARTIN SPROCKET & GR

Part # 40B33H X 1-7/16 3/8KW

BDI # 25202200

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.26

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.536
Pitch Diameter - Millimeter: 133.61
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1A33T

COMPARE

RS08B-1A33T

Description
08BA33 ; POR SPROCKET SB 15MM

TSUBAKI

Part # RS08B-1A33T

BDI # 920588

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.26
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 5.536
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 133.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY