Page 1 of 7

Next

Compare
PHS 40-1B47

COMPARE

PHS 40-1B47

Description
PHS 40-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1B47

BDI # 1287631

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.769
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1TB47

COMPARE

PHS 40-1TB47

Description
PHS 40-1TB47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1TB47

BDI # 1287701

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.486
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 190.14
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1A47

COMPARE

PHS 40-1A47

Description
PHS 40-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A47

BDI # 1287572

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.769
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A47

COMPARE

40A47

Description
40A47 ROLLER CHAIN SPROCKET ; 47 TEETH ANSI 40 TYPE A

IWIS DRIVE SYSTEMS

Part # 40A47

BDI # 20641293

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.486
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.769
Other Features: 23/32 Inch Plain Bore
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B47H

COMPARE

40B47H

Description
40B47H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 47 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # 40B47H

BDI # 20641915

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.486
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.769
Other Features: 3/4 Inch Plain Bore
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY