Page 1 of 8

Next

Compare
140SF13H

COMPARE

140SF13H

Description
140SF13H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 140SF13H

BDI # 615672

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 7.313
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.15
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31289
Pitch Diameter - Millimeter: 185.74
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140B13 X 3-1/8 3/4IN KW SS

COMPARE

140B13 X 3-1/8 3/4IN KW SS

Description
140B13 X 3-1/8 3/4IN KW SS SPROCKET ; 140 ANSI 13 TEETH 3-1/8" BORE

MARTIN SPROCKET & GR

Part # 140B13 X 3-1/8 3/4IN KW SS

BDI # 24065293

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 7.313
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.15
Other Features: With Set Screw
Pitch Diameter - Millimeter: 185.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H140B13F X 2-1/4

COMPARE

H140B13F X 2-1/4

Description
H140B13 X 2-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 13 TEETH TYPE B 2-1/4IN BORE

TSUBAKI

Part # H140B13F X 2-1/4

BDI # 21971752

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.313

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.15
Pitch Diameter - Millimeter: 185.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H140B13F X 2-11/16

COMPARE

H140B13F X 2-11/16

Description
H140B13 X 2-11/16 RLR CHAIN SPROCKET ; 140 CHAIN 13 TEETH TYPE B 2-11/16IN BORE

TSUBAKI

Part # H140B13F X 2-11/16

BDI # 21971754

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.313

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.15
Pitch Diameter - Millimeter: 185.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H140B13F X 2-7/8

COMPARE

H140B13F X 2-7/8

Description
H140B13 X 2-7/8 RLR CHAIN SPROCKET ; 140 CHAIN 13 TEETH TYPE B 2-7/8IN BORE

TSUBAKI

Part # H140B13F X 2-7/8

BDI # 21971758

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.313

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.15
Pitch Diameter - Millimeter: 185.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY