35A8

COMPARE

35A8

Description
35A8 ROLLER CHAIN SPROCKET ; 8 TEETH ANSI 35 TYPE A

IWIS DRIVE SYSTEMS

Part # 80060281

BDI # 20640651

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 0.98
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.102
Other Features: 3/8 Inch Plain Bore
Pitch Diameter - Millimeter: 24.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY