200B12 X 4-5/8 ALT
Description
200B12 X 4-5/8 ALT SPROCKET ; 1-1/4 X 5/8 STD KW (2) 1/2-13 UNC SS
Part # 200B12 X 4-5/8 ALT
BDI # 25176178
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Finished Bore
D200C12H X 2 RSB
Description
D200C12H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C12H X 2 RSB
BDI # 22381665
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
200B12
Description
200B12 ROLLER CHAIN SPROCKET ; 2-1/2" P 12T 1-1/2" MIN PLAIN BORE
Part # 200B12
BDI # 617251
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Global Part Number GPN:
36045
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
200A12
Description
200A12 ROLLER CHAIN SPROCKET ; 12 TEETH ANSI 200 TYPE A
Part # 200A12
BDI # 20639795
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore