240A10H

COMPARE

240A10H

Description
240A10H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A10H

BDI # 17159080

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.708

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.03
Pitch Diameter - Millimeter: 246.583
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240B10H

COMPARE

240B10H

Description
240B10H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 240B10H

BDI # 17159150

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.708

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.03
Pitch Diameter - Millimeter: 246.583
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240B10

COMPARE

240B10

Description
240B10 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240B10

BDI # 617812

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 9.708
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.03
Global Part Number GPN: 36059
Pitch Diameter - Millimeter: 246.583
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1240C10 X 3-15/16 1INX1/2IN KW

COMPARE

1240C10 X 3-15/16 1INX1/2IN KW

Description
1240C10 X 3-15/16 1INX1/2IN KW SPROCKET ; ROLLER 3-15/16" BORE DIA 10 TEETH

MARTIN SPROCKET & GR

Part # 1240C10 X 3-15/16 1INX1/2IN KW

BDI # 21838181

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.708

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.03
Pitch Diameter - Millimeter: 246.583
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
240A10

COMPARE

240A10

Description
240A10 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A10

BDI # 617793

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 9.708
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.03
Global Part Number GPN: 31558
Pitch Diameter - Millimeter: 246.583
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY