Page 1 of 16

Next

Compare
PHS 40-1A70

COMPARE

PHS 40-1A70

Description
PHS 40-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A70

BDI # 1287586

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.145

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.433
Pitch Diameter - Millimeter: 283.083
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BTL70H

COMPARE

40BTL70H

Description
40BTL70H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 40BTL70H

BDI # 17159400

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 11.145
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.433
Other Features: Taper Lock Bushing
Global Part Number GPN: 38096
Pitch Diameter - Millimeter: 283.083
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS08B-1B70T

COMPARE

RS08B-1B70T

Description
08BB70 ; POR SPROCKET SB 19MM

TSUBAKI

Part # RS08B-1B70T

BDI # 920657

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.144
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 11.433
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 283.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B70 1-1/4 SPECIAL

COMPARE

40B70 1-1/4 SPECIAL

Description
40B70 1-1/4 SPECIAL RLR CHAIN SPROCKET ; 70 TEETH 11.43" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 40B70 1-1/4 SPECIAL

BDI # 21551982

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.145

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.433
Pitch Diameter - Millimeter: 283.083
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B70F X 1-7/16

COMPARE

40B70F X 1-7/16

Description
H40B70F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 40B70F X 1-7/16

BDI # 914867

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.145
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.433
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 283.083
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY