Page 1 of 6

Next

Compare
140B20 X 2-1/8IN KW 2SS

COMPARE

140B20 X 2-1/8IN KW 2SS

Description
140B20 X 2-1/8IN KW 2SS SPROCKET

TSUBAKI

Part # 140B20 X 2-1/8IN KW 2SS

BDI # 24866612

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 284.124
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B20 2-3/8 SPLIT

COMPARE

D140B20 2-3/8 SPLIT

Description
D140B20 2-3/8 SPLIT RLR CHAIN SPROCKET ; 20 TEETH 12.1" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D140B20 2-3/8 SPLIT

BDI # 21552204

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Other Features: Split Type
Pitch Diameter - Millimeter: 284.124
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H140R20

COMPARE

H140R20

Description
H140R20 SPROCKET ; R1 BUSHING HARDENED

TSUBAKI

Part # H140R20

BDI # 918607

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 12.1
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 284.124
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140B20H

COMPARE

140B20H

Description
140B20H ROLLER CHAIN SPROCKET ; RS140-1B20T W/HARDENED TOOTH

TSUBAKI

Part # 140B20H

BDI # 17158705

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 12.1
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D28B20

COMPARE

D28B20

Description
D28B20 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28B20

BDI # 607620

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 11.187
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 12.1
Other Features: Duplex Type
Global Part Number GPN: 570163
Pitch Diameter - Millimeter: 284.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY