D200B16 X 3-1/2 7/8X7/16 KW MTO
Description
D200B16 X 3-1/2 7/8X7/16 KW MTO SPROCKET
Part # D200B16 X 3-1/2 7/8X7/16 KW MTO
BDI # 25199662
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore
D200C16H X 2 RSB
Description
D200C16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C16H X 2 RSB
BDI # 22381675
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31335
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Bushed
D200A16H
Description
D200A16H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A16H
BDI # 913277
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore
200B16 3-7/16 STD KW 2SS
Description
200B16 3-7/16 STD KW 2SS SPROCKET
Part # 200B16 3-7/16 STD KW 2SS
BDI # 25167407
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore