Page 1 of 14

Next

Compare
120BS30 2-15/16

COMPARE

120BS30 2-15/16

Description
120BS30 2-15/16 RLR CHAIN SPROCKET ; 30 TEETH 15.17" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 120BS30 2-15/16

BDI # 21551818

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24B30

COMPARE

24B30

Description
24B30 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24B30

BDI # 617737

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 14.35
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.171
Other Features: Simplex Type
Global Part Number GPN: 569236
Pitch Diameter - Millimeter: 364.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120E30

COMPARE

120E30

Description
NOT AVAILABLE IN US

TSUBAKI

Part # 120E30

BDI # 919781

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 14.351
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.171
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 572173
Pitch Diameter - Millimeter: 364.515
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A30

COMPARE

PHS 120-1A30

Description
PHS 120-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A30

BDI # 1288880

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1B30

COMPARE

PHS 24B-1B30

Description
PHS 24B-1B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1B30

BDI # 1286956

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.35

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY