Page 1 of 4

Next

Compare
RS100-1B37T

COMPARE

RS100-1B37T

Description
100B37 ; POR SPROCKET SB 1 3/8IN

TSUBAKI

Part # RS100-1B37T

BDI # 912746

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.74

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.436
Pitch Diameter - Millimeter: 374.396
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20A37

COMPARE

20A37

Description
20A37 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A37

BDI # 617051

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 14.739
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.436
Other Features: Simplex Type
Global Part Number GPN: 569179
Pitch Diameter - Millimeter: 374.38
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1B37

COMPARE

PHS 20B-1B37

Description
PHS 20B-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1B37

BDI # 1286708

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.739

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.436
Pitch Diameter - Millimeter: 374.38
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H100R37

COMPARE

H100R37

Description
H100R37 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # H100R37

BDI # 24346040

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 14.74
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.436
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 374.396
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100B37H X 2-15/16

COMPARE

100B37H X 2-15/16

Description
100B37H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 37-TEETH

TSUBAKI

Part # 100B37H X 2-15/16

BDI # 21462605

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.74

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.436
Pitch Diameter - Millimeter: 374.396
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY