Page 1 of 14

Next

Compare
D60C72 2-15/16 KW 2SS

COMPARE

D60C72 2-15/16 KW 2SS

Description
D60C72 2-15/16 KW 2SS RLR CHAIN SPROCKET ; 2-15/16" BORE DIA 72 TEETH 3/4" PITCH

MARTIN SPROCKET & GR

Part # D60C72 2-15/16 KW 2SS

BDI # 21573693

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 17.195
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.628
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 436.753
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12B72

COMPARE

12B72

Description
12B72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B72

BDI # 614905

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 17.194
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.628
Other Features: Simplex Type
Global Part Number GPN: 569956
Pitch Diameter - Millimeter: 436.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12A72

COMPARE

12A72

Description
12A72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12A72

BDI # 614817

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 17.194
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.628
Other Features: Simplex Type
Global Part Number GPN: 570381
Pitch Diameter - Millimeter: 436.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B72 X 4-15/16 SPEC

COMPARE

60B72 X 4-15/16 SPEC

Description
60B72 X 4-15/16 FORD SPEC SPROCKET ; 60 ANSI 72 TEETH 4-15/16 BORE

MARTIN SPROCKET & GR

Part # 60B72 X 4-15/16 SPEC

BDI # 24106837

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.195

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.628
Pitch Diameter - Millimeter: 436.753
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-3C72

COMPARE

PHS 60-3C72

Description
PHS 60-3C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-3C72

BDI # 1288418

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.195

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.628
Pitch Diameter - Millimeter: 436.753
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY