Page 1 of 11

Next

Compare
60BS80 2 2KW 180DEG 3SS

COMPARE

60BS80 2 2KW 180DEG 3SS

Description
60BS80 2 2KW 180DEG 3SS SPROCKET ; SGL BORED TO SIZE SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # 60BS80 2 2KW 180DEG 3SS

BDI # 21445364

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 19.103
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.539
Other Features: With Set Screw
Pitch Diameter - Millimeter: 485.216
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1A80

COMPARE

PHS 12B-1A80

Description
PHS 12B-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1A80

BDI # 1285883

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.104

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1B80

COMPARE

PHS 12B-1B80

Description
PHS 12B-1B80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1B80

BDI # 1285980

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.104

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1A80

COMPARE

PHS 60-1A80

Description
PHS 60-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A80

BDI # 1288213

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.103

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.216
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-2C80

COMPARE

PHS 12B-2C80

Description
PHS 12B-2C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-2C80

BDI # 1286127

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.104

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY