08B-2/Z=11 NR. PD09011
Description
SATI 08B-2/Z=11 NR. PD09011
Part # 08B-2/Z=11 NR. PD09011
BDI # 1405115
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
PHS 40-1BH11
Description
PHS 40-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1BH11
BDI # 1292171
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
Simplex Type
Global Part Number GPN:
570829
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
H40B11F X 7/8
Description
H40B11F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B11F X 7/8
BDI # 916315
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
38625
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore