Page 1 of 8

Next

Compare
20A48

COMPARE

20A48

Description
20A48 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 20A48

BDI # 23072588

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.112

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.821
Pitch Diameter - Millimeter: 485.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100BS48 X 2-7/16 KW 2SS

COMPARE

100BS48 X 2-7/16 KW 2SS

Description
100BS48 X 2-7/16 KW 2SS CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 100BS48 X 2-7/16 KW 2SS

BDI # 23765669

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 19.113
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.821
Other Features: With Set Screw
Pitch Diameter - Millimeter: 485.47
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100BTB48H

COMPARE

100BTB48H

Description
100BTB48H SPROCKET

MARTIN SPROCKET & GR

Part # 100BTB48H

BDI # 25179639

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 19.113
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.821
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 485.47
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
20B48

COMPARE

20B48

Description
20B48 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20B48

BDI # 617152

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 19.112
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 19.821
Other Features: Simplex Type
Global Part Number GPN: 570811
Pitch Diameter - Millimeter: 485.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H100B48F X 2-15/16

COMPARE

H100B48F X 2-15/16

Description
H100B48 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 48 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H100B48F X 2-15/16

BDI # 21971618

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.113

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.821
Pitch Diameter - Millimeter: 485.47
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY