200M26
Description
200M26 ROLLER CHAIN SPROCKET ; 2-1/2" P 26T BORE FOR M BUSHING
Part # 200M26
BDI # 617288
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31345
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Bushed
D200B26
Description
D200B26 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B26
BDI # 607576
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
Duplex Type
Global Part Number GPN:
30557
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore
D200BTB26RM-6050
Description
D200BTB26RM-6050 RLR CHAIN SPROCKET ; 26 TEETH 2-1/2" PITCH TAPER BUSHED
Part # D200BTB26RM-6050
BDI # 21569756
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Bushed
200M26H
Description
200M26H SPROCKET ; SGL TAPER BUSHED SPROCKET 2-1/2IN PITCH
Part # 200M26H
BDI # 21445098
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571550
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Bushed