120S70
Description
120S70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 120S70
BDI # 312203
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9924
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed
120A70 MTO
Description
120A70 MTO ERIEZ SPROCKET ; 120 ANSI 70 TEETH
Part # 120A70 MTO
BDI # 23779041
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Rough Bore
PHS 120-1A70
Description
PHS 120-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A70
BDI # 1288893
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571479
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed
D120U70 MTO
Description
D120U70 MTO SPROCKET ; BORED FOR U0 BUSHING
Part # D120U70 MTO
BDI # 24299678
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed