6022 2 3/4

COMPARE

6022 2 3/4

Description
6022 2 3/4 CHAIN CPLG HUB ; 60 CHAIN 2-3/4" BORE X 5-61/64" OD

MARTIN SPROCKET & GR

Part # 6022 2 3/4

BDI # 623730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8018 2-3/4

COMPARE

8018 2-3/4

Description
8018 2-3/4 COUPLING HUB ; 2-3/4IN BORE

MARTIN SPROCKET & GR

Part # 8018 2-3/4

BDI # 21455738

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6020 X 2-3/4

COMPARE

6020 X 2-3/4

Description
COUPLING HUB

MARTIN SPROCKET & GR

Part # 6020 X 2-3/4

BDI # 21561729

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY