6018 1 1/4 X 5/16 KW SS

COMPARE

6018 1 1/4 X 5/16 KW SS

Description
6018 X 1-1/4 5/16 KW SS ; RLR CHAIN SPROCKET 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 6018 1 1/4 X 5/16 KW SS

BDI # 18185409

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | With Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY