DBSC-V-10-MA-230/460 VAC
Description
DBSC-V-10-MA-230/460 VAC MOTOR BRAKE ; POR
Part # DBSC-V-10-MA-230/460 VAC
BDI # 23182923
Features
Enclosure:
DP
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 10Lb-ft
IEC-650 EL CLUTCH 24V 1 1/8
Description
IEC-650 EL CLUTCH 24V 1 1/8 ; POR
Part # IEC-650 EL CLUTCH 24V 1 1/8
BDI # 22273259
Features
Bore Profile:
Straight | Finished
Power Rating:
3HP at 1800RPM
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Global Part Number GPN:
400384
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 100Lb-ft