Features
Pilot Diameter - Millimeter:
38.1
Pressure:
100psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Holding | Stopping
Inch - Metric:
Metric
Other Features:
Black Anodized Finish | Enclosed Design | Linear Stage Brakes | Zero Backlash | Low Inertia | Torsionally Stiff | High Dynamic Torque
Global Part Number GPN:
418959
Housing Style:
Flanged
Mounting Method:
Shaft
RL 418 - 4
Description
RL 418 - 4 ROLLER BEARING, 10MM ID X 18MM OD X 6MM W 24000 RPM (SMARTCATALOG)
Part # RL 418 - 4
BDI # 27834375
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
24000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No
FP 422 M
Description
FP 422 M COMPLETE FREEWHEEL CLUTCH UNIT, 10MM ID X 26MM OD X 27MM W 10100 RPM (SMARTCATALOG)
Part # FP 422 M
BDI # 27834072
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Indexing
Number of Stop Collars:
0
Direction of Rotation:
Unidirectional
Inch - Metric:
Metric
Other Features:
Meander Spring | Open | 26MM Outside Diameter | 27MM Width | 4380N Static Load | 6013N Dynamic Load | 140 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | H5 Shaft Tolerance | H6 Housing Tolerance
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
60Nm
FR 422 M
Description
FR 422 M FREEWHEEL CLUTCH INSERT ELEMENT, 10MM ID X 26MM OD X 12MM W 10100 RPM (SMARTCATALOG)
Part # FR 422 M
BDI # 27834069
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Indexing
Number of Stop Collars:
0
Direction of Rotation:
Unidirectional
Inch - Metric:
Metric
Other Features:
Meander Spring | With Inner and Outer Ring | 26MM Outside Diameter | 12MM Width | 140 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | H5 Shaft Tolerance | H6 Housing Tolerance
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
60Nm
FRN 427 M
Description
FRN 427 M FREEWHL CLUTCH INSERT ELEMENT, 10MM ID X 31MM OD X 12MM W 7400 RPM (SMARTCATALOG)
Part # FRN 427 M
BDI # 27834414
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Indexing
Number of Stop Collars:
0
Direction of Rotation:
Unidirectional
Inch - Metric:
Metric
Other Features:
Meander Spring | With Inner and Outer Ring | IR Keyway | 31MM Outside Diameter | 12MM Width | 140 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
92Nm