FCN 45 R

COMPARE

FCN 45 R

Description
FCN 45 R FREEWHEEL ; 45MM BORE ROLLER RAMP TYPE

RINGSPANN

Part # FCN 45 R

BDI # 17228615

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Press Fit On The Outer Ring With Roller
Housing Style: Cylindrical
Mounting Method: Shaft | Coupling Hub
Torque: 200Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY