Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping | Indexing | Overrunning
Number of Stop Collars:
0
Direction of Rotation:
Clockwise
Inch - Metric:
Metric
Other Features:
With Sprag
Housing Style:
Cylindrical
Mounting Method:
Shaft | Face
Torque:
5525Lb-ft
Features
Pilot Diameter - Millimeter:
38.1
Pressure:
100psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Holding | Stopping
Inch - Metric:
Inch
Other Features:
Black Anodized Finish | Enclosed Design | Linear Stage Brakes | Zero Backlash | Low Inertia | Torsionally Stiff | High Dynamic Torque
Global Part Number GPN:
418955
Housing Style:
Flanged
Mounting Method:
Shaft
RL 412 - 4
Description
RL 412 - 4 ROLLER BEARING, 4MM ID X 12MM OD X 6MM W 45000 RPM (SMARTCATALOG)
Part # RL 412 - 4
BDI # 27834374
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
45000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RL 414 - 4
Description
RL 414 - 4 ROLLER BEARING, 6MM ID X 14MM OD X 6MM W 37000 RPM (SMARTCATALOG)
Part # RL 414 - 4
BDI # 27834423
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
37000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Stationary Field | Zero Backlash
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 2.5Lb-in
Product Name:
Clutch