FCN 30 R
Description
FCN 30 R INTERNAL FREEWHEEL WITH ROLLER ; 30MM ID 16MM WIDE 62MM OD
Part # FCN 30 R
BDI # 17228752
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping | Indexing | Overrunning
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Press Fit On The Outer Ring With Roller
Housing Style:
Cylindrical
Mounting Method:
Shaft | Coupling Hub
Torque:
90Nm
Type of Friction:
Not Applicable