FN 459-M
Description
FN 459-M COMPLETE FREEWHEEL CLUTCH UNIT ; 30X64X27MM 3000RPM 411NM 140DEG C
Part # FN 459-M
BDI # 20178312
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Indexing
Number of Stop Collars:
0
Direction of Rotation:
Clockwise
Inch - Metric:
Metric
Other Features:
Meander Spring | Open | IR Keyway | 64MM Outside Diameter | 27MM Width | 16320N Static Load | 12691N Dynamic Load | 140 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
411Nm