RL 412 - 4
Description
RL 412 - 4 ROLLER BEARING, 4MM ID X 12MM OD X 6MM W 45000 RPM (SMARTCATALOG)
Part # RL 412 - 4
BDI # 27834374
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
45000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RL 414 - 4
Description
RL 414 - 4 ROLLER BEARING, 6MM ID X 14MM OD X 6MM W 37000 RPM (SMARTCATALOG)
Part # RL 414 - 4
BDI # 27834423
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
37000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No