Page 1 of 3

Next

Compare
RL 433 - 4

COMPARE

RL 433 - 4

Description
RL 433 - 4 ROLLER BEARING, 25MM ID X 33MM OD X 6MM W 12000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 433 - 4

BDI # 27834377

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 12000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 427 - 4

COMPARE

RL 427 - 4

Description
RL 427 - 4 ROLLER BEARING, 19MM ID X 27MM OD X 6MM W 15000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 427 - 4

BDI # 27834448

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.063
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 15000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 418 - 4

COMPARE

RL 418 - 4

Description
RL 418 - 4 ROLLER BEARING, 10MM ID X 18MM OD X 6MM W 24000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 418 - 4

BDI # 27834375

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.709
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 24000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 430 - 4

COMPARE

RL 430 - 4

Description
RL 430 - 4 ROLLER BEARING, 22MM ID X 30MM OD X 6MM W 14000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 430 - 4

BDI # 27834426

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 14000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 425 - 4

COMPARE

RL 425 - 4

Description
RL 425 - 4 ROLLER BEARING, 17MM ID X 25MM OD X 6MM W 17000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 425 - 4

BDI # 27834425

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 17000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY