RL 425 - 4

COMPARE

RL 425 - 4

Description
RL 425 - 4 ROLLER BEARING, 17MM ID X 25MM OD X 6MM W 17000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 425 - 4

BDI # 27834425

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 17000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 423 - 4

COMPARE

RL 423 - 4

Description
RL 423 - 4 ROLLER BEARING, 15MM ID X 23MM OD X 6MM W 18000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 423 - 4

BDI # 27834267

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 18000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 422 - 4

COMPARE

RL 422 - 4

Description
RL 422 - 4 ROLLER BEARING, 14MM ID X 22MM OD X 6MM W 19000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 422 - 4

BDI # 27834424

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 19000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 427 - 4

COMPARE

RL 427 - 4

Description
RL 427 - 4 ROLLER BEARING, 19MM ID X 27MM OD X 6MM W 15000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 427 - 4

BDI # 27834448

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.063
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 15000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY