2SC262
Description
2SC262 STEEL CLAMPING COLLAR ; POR NON-RETURNABLE 1-PIECE
Part # 2SC262
BDI # 170284
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
66.675
Other Features:
Black Oxide Coated
2 11/16 SLV SPLIT THRUST COLLAR
Description
2 11/16 SLV SPLIT THRUST COLLAR
Part # 2 11/16 SLV SPLIT THRUST COLLAR
BDI # 261494
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Hydrodynamic Bearing | Brand Sleevoil
2 11/16 SOLID IRON COLLAR
Description
2 11/16 SOLID IRON COLLAR
Part # 2 11/16 SOLID IRON COLLAR
BDI # 239397
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
68.275
Width - Inch:
1.5
2 11/16 SPLIT IRON COLLAR
Description
2 11/16 SPLIT IRON COLLAR
Part # 2 11/16 SPLIT IRON COLLAR
BDI # 239426
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
52.4
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5.313
Outside Diameter - Millimeter:
134.95
Bore - Millimeter:
68.275
Width - Inch:
2.063