612 D1-7/16IN 1KW PA 612-605043
Description
612 D1-7/16IN 1KW PA 612-605043 ; SPLIT COLLAR NON RETURNABLE
Part # 612 D1-7/16IN 1KW PA 612-605043
BDI # 24109193
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collars
Width - Millimeter:
18.034
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
36.525
Other Features:
Stainless Steel Hardware
612-655132
Description
612 D1-1/2IN 1KW PA 612-655132 ; NON-RETURNABLE SPLIT COLLAR
Part # 612-655132
BDI # 19435567
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
18.034
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
38.1
Other Features:
Stainless Steel Hardware