1VA16HA0L24
Description
1VA16HA0L24 RND SHAFT LINEAR GUIDE RAIL ; POR 1CA 1 TWIN PILLOW BLOCK
Part # 1VA16HA0L24
BDI # 855325
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Inch:
1.75
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum Pillow Block and Support Rail | Stainless Steel Shaft
Other Features:
Open Twin Pillow Block | Self Aligning | Corrosion Resistant | 1/4 Inch Bolt
Stroke Length - Inch:
18
Shaft Length - Inch:
24
Support Rail Width - Inch:
2.13
521H25A 1200 Y 30 X 60
Description
521H25A 1200 Y 30 X 60 BALL RAIL ; 500 SERIES 25MM SIZE 1200MM LENGTH STEEL
Part # 521H25A 1200 Y 30 X 60
BDI # 21523684
WV08D20SXXXX-01240-01700AN0000
Description
THOMSON WV08D20SXXXX-01240-01700AN0000
Part # WV08D20SXXXX-01240-01700AN0000
BDI # 27900635
MG06B105C36X170P1
Description
MG06B105C36X170P1 LINEAR GUIDE
Part # MG06B105C36X170P1
BDI # 23767713