ADJ ROD 212 D1/2X4IN 5/16-18IN SS LASER
Description
ADJ ROD 212 D1/2X4IN 5/16-18IN SS LASER ; POR MTO 1/2" DIA X 5/16-18" THRD X 4" LG
Part # ADJ ROD 212 D1/2X4IN 5/16-18IN SS LASER
BDI # 22131616
Features
Size:
1/2" Diameter X 4" Length X 5/16-18" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Laser Etched
Product Name:
Rod
732-692362N
Description
CROSS CLAMP 732 D12X16MM 1/2X5/8IN Q-SET ; 732-692362N NON RETURNABLE
Part # 732-692362N
BDI # 24109847
Features
Size:
1/2" Vertical Diameter X 5/8" Horizontal Diameter
Used For:
Conveyor
Part Description:
Cross Clamp
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Eyebolts | With Quick-Set Feature
Product Name:
Clamp
232 D5/8X6IN 5/16-18IN SS LASER
Description
232 D5/8X6IN 5/16-18IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE
Part # 232 D5/8X6IN 5/16-18IN SS LASER
BDI # 24332019
Features
Size:
5/8" Diameter X 6" Length X 5/16-18" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Laser Etched
Product Name:
Rod
905-655731
Description
905-655731 NOSEOVER BAR ; 6" LOW-PROF 1/4-20" NON RETURNABLE
Part # 905-655731
BDI # 19435274
Features
Size:
6" Size X 1/4"-20" Bolt Size
Used For:
Nose-Over-Bars
Part Description:
Sliding Profile
Inch - Metric:
Inch
Material:
Nylatron
Other Features:
Polyamide Clamp | Steel Hardware
Product Name:
Profile