30-GC6057-02
Description
30-GC6057-02 RTN P/A SPRL L/L FS IDLER ; NON RETURNABLE
Part # 30-GC6057-02
BDI # 18139929
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
36-GC6053-02
Description
36 GC6053 02 ; POR IDLER I/P 4.5DROP SPRL F/S
Part # 36-GC6053-02
BDI # 18140461
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Inclined Pivot | Sealed
Mounting Method:
Top Mount
36-GC6020-02
Description
36-GC6020-02 IDL LT ST 4.25RISE F/S ; SEALED IDLER NON RETURNABLE
Part # 36-GC6020-02
BDI # 18140450
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
9 Inch Wide Secondary Roller
Mounting Method:
Base Mount
30-GC6030-01
Description
30-GC6030-01 IDLER ; A/S 4.5DRP STEEL R/G
Part # 30-GC6030-01
BDI # 18139918
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount