Page 1 of 9

Next

Compare
C5-R-60-09-1

COMPARE

C5-R-60-09-1

Description
C5-R-60-09-1 STEEL RETURN ; 5" DIA ROLL 60"WIDE BELT CEMA C 1.5"DROP

MARTIN SPROCKET & GR

Part # C5-R-60-09-1

BDI # 21978624

Features

Roller Width - Inch: 63.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-R-60-07-7S

COMPARE

E6-R-60-07-7S

Description
E6-R-60-07-7S STEEL RETURN ; CEMA E

MARTIN SPROCKET & GR

Part # E6-R-60-07-7S

BDI # 24657861

Features

Roller Width - Inch: 64
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-RRD-60-7S

COMPARE

E6-RRD-60-7S

Description
E6-RRD-60-7S IDLER RETURN DISC ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E6-RRD-60-7S

BDI # 24657870

Features

Roller Width - Inch: 63.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRD-60-4

COMPARE

C6-RRD-60-4

Description
C6-RRD-60-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-RRD-60-4

BDI # 21986265

Features

Roller Width - Inch: 63.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
60-GD6042-02

COMPARE

60-GD6042-02

Description
60-GD6042-02 RTN D 4.5 DRP SPRL FS ; IDLER

REXNORD

Part # 60-GD6042-02

BDI # 18141088

Features

Roller Width - Inch: 63
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 139.7
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY