30-GD6020-01
Description
30 GD6020 01 ; POR IDLER FLAT STEEL 4.25RISE R/G
Part # 30-GD6020-01
BDI # 18140275
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount
C6-R-36SN-09
Description
C6-R-36SN-09 CONVEOR IDLER ; CEMA C REROFIT 6IN SUPERIOR
Part # C6-R-36SN-09
BDI # 24974711
Features
Roller Width - Inch:
39.38
Roller Width - Millimeter:
1000.252
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Hex Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D6-R-30-09-1
Description
D6-R-30-09-1 STEEL RETURN ; 6" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP
Part # D6-R-30-09-1
BDI # 21979134
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
36-GD6043-02
Description
36 GD6043 02 ; POR RTN D 4.5 DROP DSCRUB FS
Part # 36-GD6043-02
BDI # 18140247
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Sealed | 12 Disc
Mounting Method:
Top Mount
36-GC6051-01
Description
36-GC6051-01 IDLER ; POR A/S 4.5DRP STEEL R/G
Part # 36-GC6051-01
BDI # 18140457
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Top Mount