Page 1 of 16

Next

Compare
D5-20U-60-09

COMPARE

D5-20U-60-09

Description
D5-20U-60-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-60-09

BDI # 21980639

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA4-48-09

COMPARE

C6-RSA4-48-09

Description
C6-RSA4-48-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 48"WIDE BELT CEMA C 4.5"DROP

MARTIN SPROCKET & GR

Part # C6-RSA4-48-09

BDI # 21980214

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-48-09

COMPARE

D5-R-48-09

Description
D5-R-48-09 FLAT CARRY ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-R-48-09

BDI # 21977766

Features

Roller Width - Inch: 51.38
Roller Width - Millimeter: 1305.052
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
D5-R-48-09-1

COMPARE

D5-R-48-09-1

Description
D5-R-48-09-1 STEEL RETURN ; 5" DIA ROLL 48"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-48-09-1

BDI # 21977768

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-R-48-07

COMPARE

E6-R-48-07

Description
E6-R-48-07 FLAT CARRY ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-R-48-07

BDI # 21976704

Features

Roller Width - Inch: 52
Roller Width - Millimeter: 1320.8
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY