Page 1 of 3

Next

Compare
E7-RRD-84-7S

COMPARE

E7-RRD-84-7S

Description
E7-RRD-84-7S IDLER RETURN DISC ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E7-RRD-84-7S

BDI # 24657900

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-R-84-07-7S

COMPARE

E6-R-84-07-7S

Description
E6-R-84-07-7S STEEL RETURN ; CEMA E

MARTIN SPROCKET & GR

Part # E6-R-84-07-7S

BDI # 24657864

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7-FRD-84-4

COMPARE

E7-FRD-84-4

Description
E7-FRD-84-4 IMPACT FLAT CARRY ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E7-FRD-84-4

BDI # 24657891

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-FRD-84

COMPARE

E6-FRD-84

Description
E6-FRD-84 FLAT CARRY ROLL ; 6" DIA ROLLER 84" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-FRD-84

BDI # 21976696

Features

Roller Width - Inch: 88
Roller Width - Millimeter: 2235.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 2133.6
Product Name: Roller
Belt Width - Inch: 84

Price Inventory : Available to order
Loading Price
QTY
E6-20UI-96

COMPARE

E6-20UI-96

Description
E6-20UI-96 IMPACT IDLER ; 6" DIA ROLLER 20DEG 96" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20UI-96

BDI # 21977720

Features

Roller Width - Inch: 83.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY