D5-20U-48-09
Description
D5-20U-48-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 48" WIDE BELT CEMA D
Part # D5-20U-48-09
BDI # 21980635
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
D5-F-36-09-1
Description
D5-F-36-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D5-F-36-09-1
BDI # 21986008
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
D5-F-42-09-1
Description
D5-F-42-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D5-F-42-09-1
BDI # 21986012
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
D5-RRD-42
Description
D5-RRD-42 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 42" WIDE BELT CEMA D
Part # D5-RRD-42
BDI # 21977796
Features
Roller Width - Inch:
45.13
Roller Width - Millimeter:
1146.302
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C5-F-36-09-4
Description
C5-F-36-09-4 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-36-09-4
BDI # 21985858
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount