611-21010-01
Description
611-21010-01 BELT CONVEYOR ROLLER ; 5X17 IMP G/SL REGR-C
Part # 611-21010-01
BDI # 18141201
Features
Roller Width - Inch:
17
Roller Width - Millimeter:
431.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Product Name:
Roller
CEMA Class:
CEMA C
C6-45T-48-09
Description
C6-45T-48-09 INSERT IDLER ; 6" DIA ROLLER 45DEG 48" WIDE BELT CEMA C
Part # C6-45T-48-09
BDI # 21980453
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
C6-T-48-09
Description
C6-T-48-09 IDLER ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA C
Part # C6-T-48-09
BDI # 21980749
Features
Roller Width - Inch:
17.63
Roller Width - Millimeter:
447.802
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
C6-20T-48-09
Description
C6-20T-48-09 INSERT IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA C
Part # C6-20T-48-09
BDI # 21979832
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
C4-45TI-48
Description
C4-45TI-48 IMPACT IDLER ; 4" DIA ROLLER 45DEG 48" WIDE BELT CEMA C
Part # C4-45TI-48
BDI # 21979980
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount