CMD20040H60
Description
CMD20040H60 CONVEYOR PULLEY ; POR 20X40 MD DRUM H60 LESS BSH
Part # CMD20040H60
BDI # 17796001
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed
CSW18063H60
Description
CSW18063H60 CONVEYOR PULLEY ; POR 18X63 SD WING H60 LESS BSH
Part # CSW18063H60
BDI # 17799832
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMD20038H60
Description
CMD20038H60 CONVEYOR PULLEY ; POR 20X38 MD DRUM H60 LESS BSH
Part # CMD20038H60
BDI # 17795989
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMD20046H60
Description
CMD20046H60 CONVEYOR PULLEY ; POR 20X46 MD DRUM H60 LESS BSH
Part # CMD20046H60
BDI # 17796027
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed
CSD18051H60
Description
CSD18051H60 CONVEYOR PULLEY ; POR 18X51 SD DRUM H60 LESS BSH
Part # CSD18051H60
BDI # 17798633
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed