Page 1 of 2017

Next

Compare
CSD20087H45

COMPARE

CSD20087H45

Description
CSD20087H45 CONVEYOR PULLEY ; POR 20X87 SD DRUM H45 LESS BSH

MARTIN SPROCKET & GR

Part # CSD20087H45

BDI # 17798676

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Class: Standard Duty
Pulley Diameter - Millimeter: 508
Pulley Diameter - Inch: 20

Face Type: Crowned Face
Face Width - Millimeter: 2209.8
Face Width - Inch: 87
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CSD18018X40

COMPARE

CSD18018X40

Description
CSD18018X40 CONVEYOR PULLEY ; POR 18X18 SD DRUM XT40 LESS BSH

MARTIN SPROCKET & GR

Part # CSD18018X40

BDI # 17798311

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Class: Standard Duty
Pulley Diameter - Millimeter: 457.2
Pulley Diameter - Inch: 18

Face Type: Crowned Face
Face Width - Millimeter: 457.2
Face Width - Inch: 18
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
20X26 CR DR HE40 1/2 HBG LAG

COMPARE

20X26 CR DR HE40 1/2 HBG LAG

Description
20X26 CR DR HE40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE

DODGE

Part # 20X26 CR DR HE40 1/2 HBG LAG

BDI # 19378277

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.422
Class: Heavy Duty
Pulley Diameter - Millimeter: 508
Pulley Diameter - Inch: 20

Face Type: Crowned Face
Face Width - Millimeter: 660.4
Face Width - Inch: 26
Other Features: Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
20X32 CR DR HE40 1/2 HBG LAG

COMPARE

20X32 CR DR HE40 1/2 HBG LAG

Description
20X32 CR DR HE40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE

DODGE

Part # 20X32 CR DR HE40 1/2 HBG LAG

BDI # 19378283

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.422
Class: Heavy Duty
Pulley Diameter - Millimeter: 508
Pulley Diameter - Inch: 20

Face Type: Crowned Face
Face Width - Millimeter: 812.8
Face Width - Inch: 32
Other Features: Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
20X38 CR DR HE25 1/2 HBG LAG

COMPARE

20X38 CR DR HE25 1/2 HBG LAG

Description
20X38 CR DR HE25 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE

DODGE

Part # 20X38 CR DR HE25 1/2 HBG LAG

BDI # 19378285

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 45.72
Class: Heavy Duty
Pulley Diameter - Millimeter: 508
Pulley Diameter - Inch: 20

Face Type: Crowned Face
Face Width - Millimeter: 965.2
Face Width - Inch: 38
Other Features: Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY