169-651741
Description
LEV169 1-8INX7.6IN SS 21 PA ; 169-651741 LEVELER NON RETURNABLE
Part # 169-651741
BDI # 24109859
Features
Thread Size:
1-8
Series:
169
Thread Length - Inch:
5.44
Articulation:
2 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
138.176
Inch - Metric:
Inch
Other Features:
Spindle Type 21 | Maximum Load 10120 Lbs | Rubber Pad
Product Name:
Leveler
Overall Height - Inch:
7.6